Shop CHIEF CLEAN
See all product information
Create Account
Jaws style wet mop handle on 54" yellow fiberglass handle, 12PK
- Mfr # JMBLA/YEL
- Zoro # G523548086
product price:Â
$
178.99
/pk of 12, $14.92/ea
Free Shipping & Returns
Key Features
Weight
1.45 lbs.
Handle Color
Black / Yellow
Handle Diameter
1"
Handle Length
60"
Features
Rust Proof Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/YEL
- Zoro #
- G523548086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Details
- Weight
- 1.45 lbs.
- Item
- Mop Handle
- Handle Color
- Black / Yellow
- Features
- Rust Proof Head
- Frame Material
- Wood / Plastic
- For Use With
- Wet mop
- Application
- floor cleaning
Description
Jaws style wet mop connector on 1"x54" yellow fiberglass handle with swivel hanging cap, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.