Shop CHIEF CLEAN
See all product information
Create Account
Jaws style wet mop handle on 54" wood handle, 12PK
- Mfr # JMBLAWO
- Zoro # G723548022
product price:Â
$
168.99
/pk of 12, $14.08/ea
Free Shipping & Returns
Key Features
Handle Color
Black
Handle Diameter
1"
Weight
1.45 lbs.
Application
floor cleaning
Frame Material
Wood / Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLAWO
- Zoro #
- G723548022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Handle Color
- Black
- Item
- Mop Handle
- Weight
- 1.45 lbs.
- Application
- floor cleaning
- Frame Material
- Wood / Plastic
- For Use With
- Wet mop
- Features
- Rust Proof Head
Description
Jaws style wet mop connector on 1"x54" laminated wood handle, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.