Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 60" wood handle, 12PK
- Mfr # PWRSTICKWO1
- Zoro # G023548074
product price:Â
$
168.99
/pk of 12, $14.08/ea
Free Shipping & Returns
Key Features
Weight
1.50 lbs.
Application
floor cleaning
Frame Material
Wood / Plastic
Frame Width
1"
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRSTICKWO1
- Zoro #
- G023548074
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.50 lbs.
- Item
- Mop Handle
- Application
- floor cleaning
- Frame Material
- Wood / Plastic
- Handle Color
- Black
- For Use With
- Dust mop frame and dust mop
- Features
- Rust Proof Head; Patented Design
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Description
Rust resistant nylon power clip connector on 1"x60" laminated wood handle, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.