Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 60" yellow fiberglass handle, 12PK
- Mfr # PWRSTICKFBGY
- Zoro # G923548082
product price:Â
$
188.99
/pk of 12, $15.75/ea
Free Shipping & Returns
Key Features
Handle Color
Black / Yellow
Frame Material
Wood / Plastic
Weight
1.25 lbs.
Handle Length
60"
Features
Rust Proof Head; Patented Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRSTICKFBGY
- Zoro #
- G923548082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Frame Width
- 1"
- Handle Diameter
- 1"
Details
- Handle Color
- Black / Yellow
- Frame Material
- Wood / Plastic
- Weight
- 1.25 lbs.
- Features
- Rust Proof Head; Patented Design
- For Use With
- Dust mop frame and dust mop
- Item
- Mop Handle
- Application
- floor cleaning
Description
Rust resistant nylon power clip connector on 1"x60 yellow fiberglass handle with swivel hanging cap, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.