Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 60" yellow fiberglass handle, 3PK
- Mfr # PWRSTICKFBGY/3
- Zoro # G023548036
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Application
floor cleaning
For Use With
Dust mop frame and dust mop
Handle Diameter
1"
Frame Material
Wood / Plastic
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRSTICKFBGY/3
- Zoro #
- G023548036
- UPC #
- -
- Country of Origin
- United States
- Application
- floor cleaning
- For Use With
- Dust mop frame and dust mop
- Frame Material
- Wood / Plastic
- Features
- Rust Proof Head; Patented Design
- Handle Color
- Black / Yellow
- Weight
- 1.25 lbs.
- Item
- Mop Handle
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Description
Rust resistant nylon power clip connector on 1"x60 yellow fiberglass handle with swivel hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.