Shop CHIEF CLEAN
See all product information
Create Account
Jaws style wet mop handle on 54" aluminum handle, 6PK
- Mfr # JMBLA/ALUM/6
- Zoro # G923548044
product price:Â
$
138.99
/pk of 6, $23.17/ea
Free Shipping & Returns
Key Features
Handle Color
Black / Silver
Frame Width
1"
Handle Length
60"
Features
Rust Proof Head
For Use With
Wet mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/ALUM/6
- Zoro #
- G923548044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Length
- 60"
- Handle Diameter
- 1"
Details
- Handle Color
- Black / Silver
- Item
- Mop Handle
- Features
- Rust Proof Head
- For Use With
- Wet mop
- Weight
- 1.15 lbs
- Application
- floor cleaning
- Frame Material
- Wood / Plastic
Description
Jaws style wet mop connector on 1"x54" aluminum handle, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.