Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 64" telescopic aluminum handle, 12PK
- Mfr # PWRSTICKALUM64T
- Zoro # G923548068
product price:Â
$
268.99
/pk of 12, $22.42/ea
Free Shipping & Returns
Key Features
For Use With
Dust mop frame and dust mop
Frame Material
Wood / Plastic
Features
Rust Proof Head; Patented Design
Handle Color
Black / Silver
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRSTICKALUM64T
- Zoro #
- G923548068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Details
- Item
- Mop Handle
- For Use With
- Dust mop frame and dust mop
- Frame Material
- Wood / Plastic
- Features
- Rust Proof Head; Patented Design
- Handle Color
- Black / Silver
- Weight
- 1.50 lbs.
- Application
- floor cleaning
Description
Rust resistant nylon power clip connector on 64" telescopic aluminum handle with hanging cap, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.