Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 3 Spool
Mfr # 220959
Zoro # G6327023
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spool Action Spring Center with Float
- Valve Type Spool
- Center Position Tandem Center
- Pressure Connection Type SAE 45 Degrees Flare
Product Information
- Brand Chief
- MFR # 220959
- Zoro # G6327023
- UPC # 615986024829
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Work Connection Size | #8 |
Pressure Connection Size | #10 |
Details
Description
Directional Control Valve, Flow Rate - Maximum 10 gpm, Number of Positions Four Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Spring Center with Float, Center Position Tandem Center, Number of Spools 3, Actuation Mechanism Manual, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Pressure Connection Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6900 04-00, Plug #Nylon, 1/4" OD (6900 04-00)
- OIL SAFE Premium Pump Orange, Hand Held, Ratio 1to1 (102306)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- TIMKEN TIM 02476, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (02476)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CHIEF Hydraulic Directional Valve (C273446)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- Chief Hydraulic Valves