VALVE P40 10 GPM 2 SPOOL
- Mfr # 220910
- Zoro # G915226981
product price:Â
$
230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Type
Control
Body Material
Cast Iron
Series
G
Number of Ways
Four-Way
Spool Action
Spring Center To Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220910
- Zoro #
- G915226981
- UPC #
- 615986024959
- Country of Origin
- Bulgaria
Dimensions
- Work Connection Size
- #8
- Pressure Connection Size
- #10
- Tank Connection Size
- #10
Details
- Item
- Hydraulic Directional Control Valve
- Valve Type
- Control
- Body Material
- Cast Iron
- Series
- G
- Number of Ways
- Four-Way
- Spool Action
- Spring Center To Neutral
- Number of Positions
- Three Positions
- Cylinder Compatibility
- Double-Acting
- Operating Temperature - Maximum
- 176 Degrees F
- Actuation Mechanism
- Manual
- Port Connections
- Inlet, Outlet, Work
- Number of Spools
- 2
- Center Position
- Tandem Center
- Valve Control
- Directional Control
- Supply Pressure - Maximum
- 3,625 psi
- Work Connection Type
- SAE O-Ring Boss
- Flow Rate - Maximum
- 10 gpm
- Pressure Connection Type
- SAE O-Ring Boss
- Tank Connection Type
- SAE O-Ring Boss
- Pressure Setting - Maximum
- 4,568.69 psi
- Pressure Setting - Minimum
- 725 psi
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 4,568.69 psi, Spool Action Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series G, Number of Spools 2, Pressure Setting - Minimum 725 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.