Shop All Hydraulic Control Valves
Chief
Control Valve, 30 GPM, 2 Spool
Mfr # 220930
Zoro # G4676712
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4-Way 3 Pos, Tandem Center
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 16
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Chief
- MFR # 220930
- Zoro # G4676712
- UPC # 615986021880
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 16 |
Work Port Size - Hydraulic Valves | SAE 12 |
Details
Description
Control Valve,30 GPM,2 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1" ID 2Pc Kw Clamp Collar, Al (2C-100-A-KW)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 GAGE (CFR55M-2)
- GATES Hi-Power II Dubl-V Belts, AA90 (AA90)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- Chief Hydraulic Valves