Zoro Homepage

D08 Sub-plate, 1 Section, Series or Parallel, SAE 16

  • Mfr # 225366

  • Zoro # G4677178


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5000 PSI
Outlet Size
SAE 16 Side
Weight
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225366
Zoro #
G4677178
UPC #
615986033814
Country of Origin
United States

Dimensions

Outlet Size
SAE 16 Side

Details

Item
Manifold for D08,1 Valve Body
Max. Pressure
5000 PSI
Weight
22 lbs

Description

Manifold for D08,1 Valve Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.