Zoro Homepage

Desk Clamp Array 2W X 1H Wide

  • Mfr # KTC225S

  • Zoro # G5258952


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
26 in
Width
30 in
Weight Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC225S
Zoro #
G5258952
UPC #
841872117300
Country of Origin
United States

Dimensions

Height
26 in
Width
30 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Steel
Weight Capacity
35 lb
Features
Tilt
Includes
1 x 34" Dual Array Assembly, 1 x Desk Clamp, 1 x 8" Cable Management Sheath, 1 x 14" Mount Freestanding Pole, 6 x Bumper, 1 x 5/32" Hex Key, 1 x 7/32" Hex Key, 1 x 2" Pole Pipe Clamp, 1 x 1.75 OD Pipe Cap, Mounting Hardware.
Series
KTC
Item
Desk Mount
Yaw
+/-15°
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Compatibility
TV, LCD, Monitor.
Roll Angle
+/-90°
Recycled
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.