Zoro Homepage

Desk Clamp Array 3W X 1H, KTC320S

  • Mfr # KTC320S

  • Zoro # G5255163


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
14.50 in
Width
41.60 in
Weight Capacity
30 lb
Series
KTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC320S
Zoro #
G5255163
UPC #
841872117348
Country of Origin
United States

Dimensions

Height
14.50 in
Width
41.60 in
Depth
10.20 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
18 in

Details

Color
Silver
Weight Capacity
30 lb
Series
KTC
Features
Cable Management, Heavy Duty, Tilt, Ergonomic
Item
Clamp Mount
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
Compatibility
3 x Monitors http://www.chiefmfg.com/Products/KTC320S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.