Zoro Homepage

Desk Clamp Array 3W X 2H

  • Mfr # KTC330S

  • Zoro # G5260298


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
28.50 in
Width
41.60 in
Weight Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC330S
Zoro #
G5260298
UPC #
841872117355
Country of Origin
India

Dimensions

Height
28.50 in
Width
41.60 in
Depth
10.20 in
Max. Screen Size Supported
18 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Steel
Weight Capacity
120 lb
Item
Clamp Mount
Series
KTC
Features
Adjustable, Tilt, Leveling System, Heavy Duty, Cable Management, Sturdy
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
Compatibility
TV/Monitor, http://www.chiefmfg.com/Products/KTC330S.
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.