Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mt, Array 2 Head, 2 Arm

  • Mfr # KCD220S

  • Zoro # G5258408


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
13.50 in
Width
27.30 in
Weight Capacity
34 lb
Includes
(2) Arm Assembly, (1) Desk Mount, (2) Pin, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD220S
Zoro #
G5258408
UPC #
841872044699
Country of Origin
China

Dimensions

Height
13.50 in
Width
27.30 in
Depth
6.40 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in

Details

Color
Silver
Weight Capacity
34 lb
Includes
(2) Arm Assembly, (1) Desk Mount, (2) Pin, Mounting Hardware.
Series
K
Features
Tilt, Cable Management
Item
Mounting Arm
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
LCD Monitor
Recycled
Yes
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.