
Desk Mt, Array 3 Head, 1 Arm, KCS320S
Mfr # KCS320S
Zoro # G5193922
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
13.5 in
Width
41.6 in
Weight Capacity
10 lb
Series
KCS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCS320S
Zoro #
G5193922
UPC #
841872044620
Country of Origin
China
Dimensions
Height
13.5 in
Width
41.6 in
Depth
6.4 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
18 in
Max. Screen Size Supported
18 in
Min. Screen Size Supported
10 in
Details
Color
Silver
Weight Capacity
10 lb
Series
KCS
Item
Desk Mount
Features
Features,"Ergonomic, Cable Management, Tilt, VESA Mount Compatible"
For Use On
Flat Panel Display
Product Type
Desk Mount
Compatibility
3 x Monitors http://www.chiefmfg.com/Products/KCS320S
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.