This item is Discontinued.

Chief Directional Control Valve 3 Spool, 4 Way 3 Position, 3625 PSI 220931

Directional Control Valve 3 Spool, 4 Way 3 Position, 3625 PSI (Discontinued)

  • Mfr # 220931
  • Zoro # G2514746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220931
Zoro #
G2514746
UPC #
615986024935
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 16
Work Port Size - Hydraulic Valves
SAE 12

Details

Temp. Range
176 F
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
58 lbs
Valve Type - Hydraulic Valves
4-Way 3 Pos, Tandem Center
Number of Spools - Hydraulic Valves
3

Description

European design. Features cast iron construction. Anti-drop load check on each spool. Adjustable relief up to 3625 PSI. Complete handle assembly. Power beyond or closed center available. See accessories for power beyond plug or closed center conversion plug. Product 220-905 has a Joystick handle. Products 220-900 and 220-901 have Lever handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.