Zoro Homepage

D03 3 Position Spring Center Tandem, Series Circuit, 12 GPM, 12V DC

  • Mfr # DO3S-2C-12D-35

  • Zoro # G9798686


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
12
Seal Type
Buna N
Overall Height
3.48 in
Overall Length
9.04 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO3S-2C-12D-35
Zoro #
G9798686
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.48 in
Overall Length
9.04 in
Overall Width
1.81 in
Size
DO3
Height (In.)
3.48 in
Length (In.)
9.04 in
NFPA Size
D03
Width (In.)
1.81 in

Details

Item
Hydraulic Directional Valve
Flow Rate (GPM)
12
Seal Type
Buna N
Series
DO3
Number of Positions
Three Positions
Max. Flow - Hydraulic Valves
12 gpm
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Center Position - Hydraulic Valves
Tandem
Override
No Overrides
For Use With
Gear Pump
Valve Ways and Positions
4-Way/3-Position
Type
Solenoid Operated
Number of Ways
Four-Way
Spool Type
Tandem
Holding Amps
2.5
Max. Pressure - Hydraulic Valves
3600 PSI
GPM @ 3000 PSI
12
Coil Voltage - Hydraulic Valves
12V DC
Max. Pressure (PSI)
5000
Max. Tank Pressure (PSI)
3,000
Coil Volts
12VDC
Operation Type - Hydraulic Valves
Solenoid Operated
Return Type - Hydraulic Valves
Spring Centered
Number of Spools - Hydraulic Valves
1
Includes Seals
Seals Included
Voltage
12V DC
Center Position
Tandem Center
Pressure - Maximum
5,000 psi
Seal Material
Buna-N
Tank Pressure - Maximum
3,000 psi
Holding Current
2.5 A
Return Mechanism
Spring
Flow Rate - Maximum
12 gpm
Port Connections
Tank
Valve Control
Directional Control

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Tandem Center, Series DO3, Holding Current 2.5 A, Overall Height 3.48 in, Overall Length 9.04 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.