Zoro Homepage

Dmp Wall Mount

  • Mfr # PAC260W

  • Zoro # G5190273


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(2) Velcro Straps, (2) Pole Brackets, (1) FSR Assembly, (1) Power Brick Bracket, (2) Cable Ties, Installation Instructions, Mounting Hardware.
Max. Load Capacity
30 lb
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC260W
Zoro #
G5190273
UPC #
841872152400
Country of Origin
United States

Details

Color
Black
Includes
(2) Velcro Straps, (2) Pole Brackets, (1) FSR Assembly, (1) Power Brick Bracket, (2) Cable Ties, Installation Instructions, Mounting Hardware.
Max. Load Capacity
30 lb
VESA Mount Compatible
Yes
Item
Wall Mount
Mounting Pattern
100 x 100
Device Supported
CPU, Media Player, Video Conferencing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.