Zoro Homepage

Dual Arm Steel Stud, Silver, FWDSKVS

  • Mfr # FWDSKVS

  • Zoro # G5193834


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
10.8"
Width
10.3"
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWDSKVS
Zoro #
G5193834
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.8"
Width
10.3"
Depth
2.9"
Maximum Adjustable Depth
2.90"
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
10"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in
Max. Adjustable Depth
2.90 in

Details

Color
Silver
Material
Steel
Weight Capacity
40 lb
Product Type
Mounting Arm
Features
Tilt, Cable Management
Maximum Load Capacity
40 lb
Device Supported
Flat Panel Display
Certifications & Standards
UL
Mounting Pattern
75 x 75, 100 x 100, 200 x 100
Package Contents
FWDSKVS Small Flat Panel Swing Arm Wall MountMounting Hardware
Recycled
Yes
VESA Mount Compatible
Yes
Includes
Mounting Hardware.
Orientation
Landscape, Portrait
Item
Mounting Arm
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.