Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JWDUB
Zoro #
G2886453
UPC #
841872114385
Country of Origin
China
Dimensions
Mounting Dia. (In.)
2 x 5
Overall Height (In.)
14-45/64
Overall Depth (In.)
2-45/64
Overall Width (In.)
12-7/64
Details
Item
Dual Swing Arm Mount
Type
wall
Color
Black
Construction
Steel
Max. Extension
20 13/32 in
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
0
For Use With
26 in to 52 in Displays
Finish
Powder Coated
Load Capacity (Lb.)
75
Mounting
Wall
Features
Smooth Tilt Adjustment In All Directions, Gravity-Centered Tilt Self-Adjusts, Teardrop Hole Pattern
VESA Pattern
100x100
Pitch (Deg.)
0
Standards
TAA, UL listed
Description
Dual Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 100x100, Features Smooth Tilt Adjustment In All Directions, Gravity-Centered Tilt Self-Adjusts, Teardrop Hole Pattern, Standards TAA, UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.