
Epson 720C, 730C, RPA370
Mfr # RPA370
Zoro # G5155937
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
6.3"
Depth
5.5"
Height
1.8"
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA370
Zoro #
G5155937
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.3"
Depth
5.5"
Height
1.8"
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Epson Projectors: 720c, 730c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.