
Epson Emp-6100I, RPMB166
Mfr # RPMB166
Zoro # G6220628
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
5.5 in
Color
Black
Height
2.8 in
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB166
Zoro #
G6220628
UPC #
841872094694
Country of Origin
United States
Dimensions
Width
6.5 in
Depth
5.5 in
Height
2.8 in
Details
Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.