
Epson Emp-S1, RPMA027
Mfr # RPMA027
Zoro # G5488412
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ceiling Mount
Post-consumer-waste%
30%
Package Contents
RPMA027 RPA Elite Custom Projector Mount with Keyed Locking1 x Interface BracketAll-Points Security KitInstallation Instruction
Certifications & Standards
ULTUV
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA027
Zoro #
G5488412
UPC #
841872081052
Country of Origin
United States
Details
Product Type
Ceiling Mount
Post-consumer-waste%
30%
Package Contents
RPMA027 RPA Elite Custom Projector Mount with Keyed Locking1 x Interface BracketAll-Points Security KitInstallation Instruction
Certifications & Standards
ULTUV
Device Supported
Projector
Color
Black
Recycled
Yes
Product Series
RPMA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.