Zoro Homepage

Er-20Space/18" Deep

  • Mfr # ER-20-18

  • Zoro # G5369044


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Laminate
Height
36.6"
Weight Capacity
150 lb
Depth
17.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-20-18
Zoro #
G5369044
UPC #
670429022558
Country of Origin
United States

Dimensions

Height
36.6"
Depth
17.9"
Rack Height
20U
Rack Depth
17 in

Details

Color
Black
Material
Laminate
Weight Capacity
150 lb
Features
Casters
Mounting
Floor Standing
Product Type
Rack Cabinet
Assembly
Required
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Series
ER

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.