34IN UWQHD ERGONOMIC 21:9 CURVED DOCKING MONITOR WITH 100W USB C AND RJ45,3440 X

  • Mfr # VG3456CA
  • Zoro # G122444093
product price: 
$
767.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3440 x 1440
Width
31.8"
Speakers
Yes
Frequency
50 Hz, 60 Hz
Aspect Ratio
21:9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG3456CA
Zoro #
G122444093
UPC #
649528945532
Country of Origin
Multiple
Max. Resolution
3440 x 1440
Speakers
Yes
Frequency
50 Hz, 60 Hz
Aspect Ratio
21:9
Environmentally Friendly
Yes
Color Supported
1.07 Billion Colors
Response Time
5 ms
Number of DisplayPorts
1
Standard Refresh Rate
100 Hz
Vertical Frequency
48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI 2.0
Response Time Details
5 ms GTG
Screen Mode
UW-QHD
VESA Mount Standard
100 x 100
Maximum Power Consumption
210 W
Standby Power Consumption
300 mW
Backlight Technology
LED
DisplayPort
Yes
Adjustable Stand
Yes
Total Number of USB Type-C Ports
2
HDMI
Yes
Brightness
350 Nit
Horizontal Frequency
30 kHz to 150 kHz - HDMI 2, 30 kHz to 150 kHz - DisplayPort, 30 kHz to 150 kHz - USB Type C
Dynamic Contrast Ratio
80,000,000:1
Horizontal Viewing Angle
178°
HDMI Version
2
Energy Star
Yes
Features
Cable Management, On-screen Display (OSD), Ergonomic Design, Anti-glare, vDisplay Manager, Split Screen, Cable Lock Slot
Built-in Devices
USB Hub
Stand Adjustments
Tilt, Swivel, Height
Operating Humidity Range
20% to 90% (Non-condensing)
Native Contrast Ratio
3,000:1
USB
Yes
Curved Screen
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
VESA Mount Compatible
Yes
Ethernet Technology
1 x RJ-45 Ethernet
Product Type
LED Monitor
Number of USB Ports
6
Glass Hardness
3H
Number of Screens
1
Network (RJ-45)
Yes
Operating Power Consumption
60 W
Number of Speakers
2
Package Contents
34" UWQHD Ergonomic 21:9 Curved Docking Monitor with 100W USB C and RJ45Power CableHDMI CableUSB Type C CableQuick Start Guide
Number of HDMI 2.0 Ports
2
Vertical Viewing Angle
178°
Curvature
1500R
USB Type-C
Yes
Total Number of HDMI Ports
2
Panel Technology
Vertical Alignment (VA)

Dimensions

Width
31.8"
Height
15.4"
Compressed Height with Stand
16.70"
Extended Height with Stand
21.01"
Screen Size Class
34"
Depth with Stand
9.30"
Height with Stand
21.01"
Viewable Screen Size
34"
Width with Stand
31.77"
Depth
4.5"

Description

1440 RESOLUTION.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.