Zoro Homepage

Fixed Pipe 72" Silver

  • Mfr # CMS072S

  • Zoro # G5370462


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Width
1.9"
Weight Capacity
500 lb
Depth
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS072S
Zoro #
G5370462
UPC #
841872104225
Country of Origin
United States

Dimensions

Width
1.9"
Depth
1.9"
Length
72"

Details

Color
Silver
Material
Aluminum
Weight Capacity
500 lb
Product Type
Mounting Extension
Compatibility
Chief 1.5" NPT Ceiling Plate
Item
Mounting Extension
Series
CMS
Device Supported
Flat Panel Display, Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.