Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve 1 Spool, 3 Pos Spring Center, 3000 PSI, 12 Gpm

  • Mfr # 220791

  • Zoro # G2654542


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
12
Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
176F
Valve Type - Hydraulic Valves
4 Way 3 Pos, Tandem Metering, Spring to Neutral
Work Port Size - Hydraulic Valves
1/2 in. NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220791
Zoro #
G2654542
UPC #
615986035160
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
1/2 in. NPTF
Outlet Port Size - Hydraulic Valves
3/4 in. NPTF

Details

Flow Rate (GPM)
12
Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
176F
Valve Type - Hydraulic Valves
4 Way 3 Pos, Tandem Metering, Spring to Neutral
Weight
6 lbs
Number of Spools - Hydraulic Valves
1

Description

Pressure compensated tandem metering flow control with friction detent. 0-12 GPM range Fridtion Detent 1 Spool 3/4" NPT in and out 1/2" NPT work ports 3000 PSI, Build number: P70LS-755-TM-124-LS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.