FLOW DIVIDER 4 SECTION
- Mfr # 253064
- Zoro # G4732931
product price:Â
$
305.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (GPM)
1.7 min Inlet flow(750 RPM) / 6.9 max Inlet flow(3000 RPM)
Max. Pressure - Hydraulic Valves
3000 Inlet / 3045 Outlet
Outlet Port Size - Hydraulic Valves
SAE 8
Number of Spools - Hydraulic Valves
4
Flow Rate - Maximum
6.9 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253064
- Zoro #
- G4732931
- UPC #
- 615986031148
- Country of Origin
- China
- Item
- FLOW DIVIDER 4 SECTION
- Flow Rate (GPM)
- 1.7 min Inlet flow(750 RPM) / 6.9 max Inlet flow(3000 RPM)
- Max. Pressure - Hydraulic Valves
- 3000 Inlet / 3045 Outlet
- Number of Spools - Hydraulic Valves
- 4
- Flow Rate - Maximum
- 6.9 gpm
- Inlet Connection Type
- SAE
- Valve Type
- Flow Divider
- Valve Control
- Pressure Relief
- Speed - Maximum
- 3,000 RPM
- Number of Spools
- 4
- Outlet Pressure - Maximum
- 3,045 psi
- Speed - Minimum
- 750 RPM
- Pressure - Maximum
- 3,000 psi
- Outlet Connection Type
- SAE
- Flow Rate - Minimum
- 1.7 gpm
Dimensions
- Outlet Port Size - Hydraulic Valves
- SAE 8
- Inlet Connection Size
- #8
- Outlet Connection Size
- #8
Description
FLOW DIVIDER 4 SECTION, Inlet Connection Type SAE, Outlet Connection Type SAE, Inlet Connection Size #8, Outlet Connection Size #8, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 6.9 gpm, Flow Rate - Minimum 1.7 gpm, Speed - Maximum 3,000 RPM, Speed - Minimum 750 RPM, Valve Control Pressure Relief, Outlet Pressure - Maximum 3,045 psi, Valve Type Flow Divider, Number of Spools 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.