Zoro Homepage

G Series 10 GPM Directional Control Valve, Handle with Nut

  • Mfr # 4093131

  • Zoro # G416316648


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Width (In.)
8 mm
Flow Rate
10 GPM
Length
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4093131
Zoro #
G416316648
UPC #
615986025031
Country of Origin
Unknown

Dimensions

Width (In.)
8 mm
Length
165 mm

Details

Flow Rate
10 GPM
Item
Valve Accessories

Description

HANDLE P40 VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.