Shop CHIEF
See all product information
Create Account
Gear Pump 0.73 Cid, 3600 Rpm, 3626 PSI, 175 F, Sae-10 Pressure Ports
- Mfr # 252161
- Zoro # G2401431
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
3626
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.73 in
Weight
8.55 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252161
- Zoro #
- G2401431
- UPC #
- 615986024362
- Country of Origin
- United States
Details
- Max. Pressure
- 3626
- Max. RPM
- 3600
- Displacement @ High Pressure (cubic inches/rev.)
- .73 in
- Weight
- 8.55 lbs.
Description
PUMP GEAR .73 CID CW ROTATION 2 BOLT A FLANGE 5/8 DIA KEYED SHAFT 3650 PSI GP-F20-12-P-C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.