Shop CHIEF
See all product information
Create Account
Gear Pump 0.97 Cid, 3600 Rpm, 2900 PSI, 175 F, Sae-10 Pressure Ports
- Mfr # 252193
- Zoro # G2402229
product price:
$
214.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
2900
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.97 in
Weight
8.85 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252193
- Zoro #
- G2402229
- UPC #
- 615986030813
- Country of Origin
- United States
Details
- Max. Pressure
- 2900
- Max. RPM
- 3600
- Displacement @ High Pressure (cubic inches/rev.)
- .97 in
- Weight
- 8.85 lbs.
Description
Constructed of an aluminium center section and cast iron end plates, model GP-F20 is a high pressure hydraulic gear pump with 11 displacement sizes from 0.24 - 1.95 in3/rev. (4 - 32 cm3/rev). The standard mounting fl ange is a SAE A - 2 bolt. Standard drive shaft is a 5/8” straight shaft with 5/32” key. Additional shaft options are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.