Shop CHIEF

Gear Pump 1.22 Cid, 3600 Rpm, 2900 PSI, 175 F, Sae-10 Pressure Ports

  • Mfr # 252216

  • Zoro # G2400899


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2900
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
1.22 in
Weight
9.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
252216
Zoro #
G2400899
UPC #
615986030929
Country of Origin
United States

Details

Max. Pressure
2900
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
1.22 in
Weight
9.3 lbs.

Description

Constructed of an aluminium center section and cast iron end plates, model GP-F20 is a high pressure hydraulic gear pump with 11 displacement sizes from 0.24 - 1.95 in3/rev. (4 - 32 cm3/rev). The standard mounting fl ange is a SAE A - 2 bolt. Standard drive shaft is a 5/8” straight shaft with 5/32” key. Additional shaft options are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.