SingleVanePump, 60gpm, CastIron, 3in

  • Mfr # 02-137146-3
  • Zoro # G3004587
product price: 
$
2,268.99
/ea
Free Shipping & Returns

Key Features

Displacement
11.75 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02-137146-3
Zoro #
G3004587
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Size
1 in
Shaft Outer Diameter
1 in
Media Intake Connection Size
3 in
Discharge Connection Size
1 1/2 in
Mounting Flange Size
SAE C

Details

Displacement
11.75 cu in/rev
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Flow Rate
60 gpm
Inlet Port
3 in CD 61 Flange
Shaft Rotation
Right
Item
Single Vane Pump
Outlet Port
1.5 in CD 61 Flange
Application
Lifts, Mobile Equipment, Power Units
Port Location
Inline With Inlet
Rotation
CW
Flow Rate - Maximum
60 gpm
Shaft Type
Keyed
Displacement per Revolution
11.6 cu in/rev
Operating Pressure - Maximum
2,500 psi
Discharge Connection Type
Flange
Motor Speed - Minimum
600 RPM
Motor Speed - Maximum
1,800 RPM
Media Intake Connection Type
SAE Code 61 Flange
Housing Material
Cast Iron
Series
45V
Seal Material
Buna-N
Displacement Type
Fixed

Description

Single Vane Pump, Flow Rate - Maximum 60 gpm, Displacement per Revolution 11.6 cu in/rev, Media Intake Connection Size 3 in, Discharge Connection Size 1 1/2 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM

Ratings & reviews