Gear Pump 9-Tooth Spline Shaft, 0.85 Cid, 6.8 Gpm at 2000 Rpm, 3650 PSI

  • Mfr # 252191

  • Zoro # G2402192


product price:  $224.48
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3650
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.85 in
Weight
8.7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252191
Zoro #
G2402192
UPC #
615986030790
Country of Origin
United States

Details

Max. Pressure
3650
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.85 in
Weight
8.7 lbs.

Description

This pump line features an aluminum center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu.in/rev ( 22 to 89 ml/rev ). The standard mounting flange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports., Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.