Dynamic Magneto Motors, 32.94 CID, 19.8 GPM, SAE 10 Ports, 1 1/4 Keyed Shaft, 2030 PSI
- Mfr # BMER-1-540-MP-G2-S
- Zoro # G4732922
product price:Â
$
769.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement (Cu. In./Rev.)
32.94 in.
Max. Pressure
2030
Max. RPM
140
Nominal Flow (GPM)
19.8
Weight
32 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMER-1-540-MP-G2-S
- Zoro #
- G4732922
- UPC #
- 615986033937
- Country of Origin
- United States
Details
- Displacement (Cu. In./Rev.)
- 32.94 in.
- Max. Pressure
- 2030
- Max. RPM
- 140
- Item
- Hydraulic Motor,32.94 CID,140 RPM
- Nominal Flow (GPM)
- 19.8
- Weight
- 32 lbs.
Description
Hydraulic Motor,32.94 CID,140 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.