Shop KENSINGTON
See all product information
Create Account
MAGPRO 21.5IN 16:9 MONITOR PRIVACY SCREEN WITH MAGNETIC STRIP
- Mfr # K58354WW
- Zoro # G414883227
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Width
18.78"
Aspect Ratio
16:9
Display Type
LCD
Device Supported
Monitor
Display Size Supported
21.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K58354WW
- Zoro #
- G414883227
- UPC #
- 85896583547
- Country of Origin
- China
- Aspect Ratio
- 16:9
- Display Type
- LCD
- Item
- Privacy Screen Filter
- Device Supported
- Monitor
- Compatibility
- Kensington MagPro 21.5" Monitor
- Features
- Blue Light Protection, Reversible Matte-to-Glossy, Low Reflective Coating, Easy to Apply/Remove, Privacy, Edge2Edge, Limited Viewing Angle, Ultra-wide Fit
- Widescreen
- Yes
- Reversible
- Yes
- Screen Attachment
- Magnetic
- Blue Light Reduction
- Yes
- Surface Hardness
- 2H
- Anti-glare
- Yes
- Durability
- Scratch Resistant, Fingerprint Resistant, Damage Resistant, Glare Resistant
- Finishing
- Matte, Glossy
Dimensions
- Width
- 18.78"
- Display Size Supported
- 21.5"
- Height
- 10.75"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.