Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Sectional Valve 70GPM, Inlet Section, 1 NPT Side/Top Ports

  • Mfr # SDV70-A44

  • Zoro # G416316655


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3500 psi
Flow Rate
70 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDV70-A44
Zoro #
G416316655
UPC #
615986041796
Country of Origin
Unknown

Details

Item
Valve Accessories
Max. Pressure
3500 psi
Flow Rate
70 GPM

Description

This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation High Boy in have port reliefs. Compacted graphite, high strength iron alloy. Parallel/Open center standard Transition load checks to prevent load shift between spool positions cylinder spool only. Low internal pressure drop 100% compatible w/Parker. DVA/DVG35 and Muncie 60V. Built-in full flow relief valves Manual, hydraulic, or pneumatic operation Special Order

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.