Hydraulic Gear Pump, 1/2 Dia Keyed Shaft, 1.6 GPM at 2000 RPM, CW

  • Mfr # 252128

  • Zoro # G2402262


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3625
Max. RPM
5000
Outlet Port
SAE 6
Displacement @ High Pressure (cubic inches/rev.)
.20 in
Weight
5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252128
Zoro #
G2402262
UPC #
615986024249
Country of Origin
United States

Details

Max. Pressure
3625
Max. RPM
5000
Outlet Port
SAE 6
Displacement @ High Pressure (cubic inches/rev.)
.20 in
Weight
5 lbs.

Description

Constructed of an aluminium center section and cast iron end plates, model GP-F10 is a high pressure hydraulic gear pump with 8 displacement sizes from 0.07 - 0.48 in3/rev. (1.3 - 8.0 cm3/rev). The standard mounting fl ange is a SAE AA - 2 bolt; standard ports are SAE-8 inlet and SAE-6 outlet; and the drive shaft is a 1/2” diameter straight shaft with 1/8” key.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.