Hydraulic Gear Pump, 1.5 CID, 1800 RPM, SAE 16 Pressure Port
- Mfr # 252436
- Zoro # G4732021
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
2465
Max. RPM
1800
Displacement @ High Pressure (cubic inches/rev.)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252436
- Zoro #
- G4732021
- UPC #
- 615986033890
- Country of Origin
- China
- Max. Pressure
- 2465
- Max. RPM
- 1800
- Item
- Gear Pump,1.52 CID,CCW Rotation
- Displacement @ High Pressure (cubic inches/rev.)
- 1.5 in
Description
Gear Pump,1.52 CID,CCW Rotation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.