Hydraulic Gear Pump, .389 CID, 4000 RPM, SAE 12 Pressure Port
- Mfr # 252431
- Zoro # G4732049
product price:Â
$
159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
3626
Max. RPM
4000
Displacement @ High Pressure (cubic inches/rev.)
0.389 in
Outlet Port
SAE 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252431
- Zoro #
- G4732049
- UPC #
- 615986033876
- Country of Origin
- China
- Max. Pressure
- 3626
- Max. RPM
- 4000
- Item
- Gear Pump,0.36 CID,CW Rotation
- Displacement @ High Pressure (cubic inches/rev.)
- 0.389 in
- Outlet Port
- SAE 10
Description
Gear Pump,0.36 CID,CW Rotation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.