Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 19 CID, 480 / 690 RPM

  • Mfr # BMK6-315-CC-G2-SF5

  • Zoro # G4732152


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
19.01 in.
Max. Pressure
2900
Max. RPM
480
Nominal Flow (GPM)
39.6
Length (In.)
10.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMK6-315-CC-G2-SF5
Zoro #
G4732152
UPC #
615986034880
Country of Origin
United States

Dimensions

Length (In.)
10.94 in

Details

Displacement (Cu. In./Rev.)
19.01 in.
Max. Pressure
2900
Max. RPM
480
Item
Hydraulic Motor
Nominal Flow (GPM)
39.6
Mounting
4 bolt CC flange

Description

Hydraulic Motor,19 CID,480 / 690 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.