Shop CHIEF
See all product information
Create Account
Hydraulic Gear Pump, 1/2 Dia Keyed Shaft, 2.5 GPM at 2000 RPM, CW
- Mfr # GP-F10-51-P-C
- Zoro # G116319147
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Size
1/2 in straight keyed x .75 in length
Max. Pressure
3625 psi
Mounting
2 bolt AA flange
Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-F10-51-P-C
- Zoro #
- G116319147
- UPC #
- 615986024263
- Country of Origin
- Unknown
- Max. Pressure
- 3625 psi
- Mounting
- 2 bolt AA flange
- Rotation
- CW
- Item
- Gear Pump
Dimensions
- Shaft Size
- 1/2 in straight keyed x .75 in length
Description
Constructed of an aluminium center section and cast iron end plates, model GP-F20 is a high-pressure hydraulic gear pump with 11 displacement sizes from 0.24 - 1.95 in. The standard mounting flange is a SAE A - 2 bolt.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.