Zoro Homepage

Hydraulic Power Unit, Dual Valves, 12V DC, Double Acting, Solenoid Operated with Two Button Remote

  • Mfr # 253343

  • Zoro # G415194513


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.2 gpm
Max. Pressure
2,800 psi
Reservoir Capacity
6 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253343
Zoro #
G415194513
UPC #
615986058442
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
8 1/2 in
Overall Length
20 in
Cord Length
10 ft
Return Port Thread Size
SAE 6
Pressure Port Thread Size
SAE 6

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.2 gpm
Max. Pressure
2,800 psi
Reservoir Capacity
6 qt
Full Load Amps
325-350 A
Item
Hydraulic Power Unit
Built-In Features
Check Valve, Pre-Wired
Mounting Style - Power Units
Tank Flange
Control Station No. of Buttons
2
Control Station Included
Yes
Control Valve Type
Solenoid
Power Unit Operation
Hold, Power Down, Power Up
Tank Material
Poly
Circuit Design
Double Acting
Mounting Orientation - Power Units
Horizontal or Vertical
Pump Displacement
0.12 cu in/rev

Description

Power up and power down, check valve to prevent reverse flow, designed to lift, hold, and lower, motor amp draw of 325-350, units with remotes feature two-button prewired controls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.