
In-Wall Large Wht W/Surgex 3
Mfr # PAC526FWP6
Zoro # G5240077
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
15.5 in
Width
15.4 in
Standards
UL 2416, cULus.
Mounting
Screw Mount, In-wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC526FWP6
Zoro #
G5240077
UPC #
841872167114
Country of Origin
United States
Dimensions
Height
15.5 in
Width
15.4 in
Depth
3.9 in
Details
Color
White
Standards
UL 2416, cULus.
Item
Power Outlet
Mounting
Screw Mount, In-wall
Voltage
120V AC
Features
Surge Protection
Series
PAC526
Number of Receptacles
6
Amps
15 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.