Zoro Homepage

Ipad 2&3 Sec. 100X100 Interfac

  • Mfr # FSBI2TB

  • Zoro # G5331235


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
2 lb
Features
Cable Management, Durable, Tamper Resistant, Anti-theft
Product Type
Mounting Bracket
Compatibility
Apple iPad 2, Apple The new iPad, Apple iPad with Retina display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBI2TB
Zoro #
G5331235
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Weight Capacity
2 lb
Features
Cable Management, Durable, Tamper Resistant, Anti-theft
Product Type
Mounting Bracket
Compatibility
Apple iPad 2, Apple The new iPad, Apple iPad with Retina display
Device Supported
iPad
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100
Series
FSB
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.