Zoro Homepage

K1 Pole Mnt Dual Disp 2L Arm H, K1P22HS

  • Mfr # K1P22HS

  • Zoro # G5471506


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
17.99 lb
Includes
Mounting Hardware.
For Use On
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P22HS
Zoro #
G5471506
UPC #
841872160320
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
24 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
17.99 lb
Includes
Mounting Hardware.
Item
Pole Mount
For Use On
Flat Panel Display
Standards
TAA
Features
Features,"Tilt, Cable Management, Extendable, Rotate, Height Adjustable, Recycled, VESA Mount Compatible"
Series
K1P
Product Type
Pole Mount
Device Supported
Flat Panel Display
Compatibility
2 x Monitor
VESA Mount Compatible
Yes
Recycled
Yes
Orientation
Landscape, Portrait
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.