Zoro Homepage

Kontour Array Focal Adj Grmt 2

  • Mfr # K4G210B

  • Zoro # G5473125


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
30 lb
For Use On
Flat Panel Display
Depth
9.4 in
Features
Features,"Tilt, Articulating, Multiple Viewing Angle, Cable Management, Adjustable Depth, Pan, Rotate, Swivel, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G210B
Zoro #
G5473125
UPC #
841872157757
Country of Origin
United States

Dimensions

Depth
9.4 in
Maximum Screen Size Supported
24 in
Maximum Adjustable Depth
16.2 in
Max. Adjustable Depth
16.20 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
30 lb
For Use On
Flat Panel Display
Item
Grommet Mount
Features
Features,"Tilt, Articulating, Multiple Viewing Angle, Cable Management, Adjustable Depth, Pan, Rotate, Swivel, VESA Mount Compatible"
Product Type
Grommet Mount
Series
K4
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display
Compatibility
2 x Monitor
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.