
Kontour K4 3X2 Grmmt Mnt
Mfr # K4G320B
Zoro # G5472617
product price: $2,079.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
90 lb
Features
Features,"Tilt, Articulating, Pan, Swivel, Cable Management, Adjustable Depth, Ergonomic, Grommet, VESA Mount Compatible"
For Use On
Desk; Flat Panel Display
Application
Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4G320B
Zoro #
G5472617
UPC #
841872162003
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
24 in
Minimum Screen Size Supported
19 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
19 in
Details
Color
Black
Weight Capacity
90 lb
Features
Features,"Tilt, Articulating, Pan, Swivel, Cable Management, Adjustable Depth, Ergonomic, Grommet, VESA Mount Compatible"
For Use On
Desk; Flat Panel Display
Item
Desk Mount
Application
Desk
Product Type
Desk Mount
Series
K4
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
6 x LCD TV/Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.