Zoro Homepage

Large, Static, No-Ht Adj, Cust, LSA5029

  • Mfr # LSA5029

  • Zoro # G5169632


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Aluminum
Height
13.2"
Width
34.4"
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA5029
Zoro #
G5169632
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.2"
Width
34.4"
Depth
2"
Min. Screen Size Supported
37 in
Max. Screen Size Supported
63 in
Max. Adjustable Depth
2 in

Details

Color
Black
Material
Steel, Aluminum
Weight Capacity
200 lb
Product Type
Wall Mount
Features
Adjustable Depth
Includes
(1) M5 Allen Key, (1) Security Bracket, Mounting Hardware.
Standards
UL
Compatibility
TV
Device Supported
Flat Panel Display
Mounting Pattern
879 x 505, 100 x 100
Recycled
Yes
VESA Mount Compatible
Yes
Series
LSA
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.